Beli Pump Sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- Rutland Hand SprayerDeskripsi:High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.atribut:
- Overall Height (mm): 275
- Color: White
- Tank Material: ABS Plastic
- Protection Features: Frost-resistant Shatterproof
- Capacity (L): 1.5
- Type: Hand Sprayer
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- MATABi Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 150x150x260mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polyacetal (POM)
- Purpose of Use: For gardening.
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
- MESTO Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is a pressure accumulating type so it makes work such as business-purpose cleaning easy.-It is a handy type that is easy to grip and has excellent usability.-Can be used with liquid of pH1 to 9. -For gardening.-For cleaning.-For pest control.atribut:
- Capacity: 1500ml
- W x D x H: 260x130x290mm
- Tank Material: Polypropylene (PP)
- Packing Materials: Viton (R)
- MESTO Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is a pressure accumulating type so it makes work such as business-purpose cleaning easy.-It is a handy type that is easy to grip and has excellent usability.-Can be used with liquid of pH7 to 14. -For gardening.-For cleaning.-For pest control.atribut:
- Capacity: 1500ml
- W x D x H: 260x130x290mm
- Tank Material: Polypropylene (PP)
- Packing Materials: Ethylene Propylene Rubber (EPDM)
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites.-Can be used for cleaning agents, liquid wax, disinfectants, etc. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Highly durable and economical spray.-Ideal for gardening.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 2000ml
- W x D x H: 227x126x318mm
- Gasket Materials: Nitrile Rubber (NBR)
- Purpose of Use: For gardening. For cleaning work.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent oil and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related sites. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Nylon (PA)
- Tank Material: High density polyethylene (HDPE)
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Spray Pressure Sprayer Auto For Organic Solvents (Pompa Semprotan)Deskripsi:Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.atribut:
- Bottle Diameter (Ø mm): 110
- Nozzle Length (mm): 68
- Height (mm): 260
- Nonconforming: Acetone, sodium hydroxide, acetic acid, ethyl ester, nitric acid, ethylene glycol, alcohols, hydrochloric, sulfuric, acidic liquid
- Material: Special polyethylene
- Compatible: Parts cleaner, toluene, thinner, lubricating oil, hydraulic oil
- Capacity (ml): 1000
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Shimizu Pompa CelupDeskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
- TRUSCO Sprayer (Drybattery Type)Deskripsi:-Extent of mist can be adjusted freely.-A highly durable carbon gear is built into the pump to enable powerful performance.-The bottom of the container is slanted and a low level of solution can be used without wasting it.-Elevated and remote areas can be sprayed comfortably with a 3-stage extendable nozzle and an extension joint pipe. -For spraying garden trees with pesticides/herbicides.-Shoulder strap/spoutatribut:
- Nozzle: A Mouthpc
- Hose length: 1.6m
- Power Supply: D dry batteryx4/sold separately
- Mist Capacity: Approx. 240cc/minute (4.8V)
- Main Part Materials: Polypropylene (PP)
- Accessories: Shoulder strap/spout
- Pipe Part Materials: Fiberglass
- DAHLIA (Sprayer) Spray Bottle Home (Botol Semprotan)atribut:
- Internal capacity: 1 piece
- Volume (ml): 500
- Order Code: 20016955
- Product Number: HM-500
- Material: Body: PP, Container: PE
- Color: blue
Daftar Harga Pump Sprayer Terbaru March 2026
| DAHLIA (Sprayer) Sprayer | Rp1.099.900 |
| Rutland Hand Sprayer | Rp279.900 |
| DAHLIA (Sprayer) Spray Gun | Rp219.900 |
| TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah) | Rp9.199.900 |
| HCP Pump Submersible Sewage F Series (Pompa Celup Limbah) | Rp5.099.900 |
| MATABi Spray Pressure Sprayer (Pompa Semprotan) | Rp589.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp339.900 |
| MESTO Spray Pressure Sprayer (Pompa Semprotan) | Rp909.900 |
| MESTO Spray Pressure Sprayer (Pompa Semprotan) | Rp729.900 |
| Rutland Pressure Sprayer | Rp459.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%20Sprayer/P102694208-3.jpg)

%20Spray%20Gun/P102638974-1.jpg)
/l5P105424761-1.jpg)
/g1P104082577-1.jpg)
/P102961465-1.jpg)
/P102961599-1.jpg)
/P102961544-1.jpg)
/P102961571-1.jpg)

/P102961553-1.jpg)
/P102961492-1.jpg)
/P102961517-1.jpg)
/P102961562-1.jpg)
/1vP102062067-4.jpg)
/7nP103185275-1.jpg)
/r5P101502977-2.jpg)

/P102639131-4.jpg)
%20Spray%20Bottle%20Home%20(Botol%20Semprotan)/m5P105432797-1.jpg)